Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Ball 14mm
Mfr # IN 19 K 14
Zoro # G8495160
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 14mm
- Point Size 14mm
- Overall Length 60mm
- Material Vanadium Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 19 K 14
- Zoro # G8495160
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 14mm |
Point Size | 14mm |
Overall Length | 60mm |
Drive Size | 1/2" |
Details
Bit Style | Ball Hex |
Material | Vanadium Special Steel |
SAE or Metric | Metric |
Item | Screwdriver Bit Socket,1/2",Ball 14mm |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Drive Type | square |
Measurement Type | Metric |
Description
Screwdriver Bit Socket,1/2 In.,Ball 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee® 0952-01 Cable Mc Cutter (0952-01)
- DRILL AMERICA m5x.8 HSS Plug Tap and 4.20mm HSS Drill Bit (POUM5X.8)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P-K22)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63244)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- BAHCO Bahco Torx Plus Blade, IP7 (BE-6990-IP7-KL)
- Gedore Screwdriver Bits