Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Ball 12mm
Mfr # IN 19 K 12
Zoro # G8495109
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 12 mm
- Number of Pieces 1
- Finish Chrome Plated, Gun-Metal
- Drive Type square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 K 12
- Zoro # G8495109
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 12 mm |
Point Size | 12mm |
Drive Size | 1/2" |
Overall Length | 60mm |
Details
Bit Style | Ball Hex |
Number of Pieces | 1 |
Finish | Chrome Plated, Gun-Metal |
Drive Type | square |
Measurement Type | Metric |
SAE or Metric | Metric |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Item | Screwdriver Bit Socket,1/2",Ball 12mm |
Material | Vanadium Special Steel |
Description
Screwdriver Bit Socket,1/2 In.,Ball 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long #2 Phillips High-Torque Screwdriver (DHP34002)
- GS TOOLING 1/8" DA300 Collets (331292)
- BESSEY 4 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS12-8K)
- LENOX Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Rx+ Series (27875RPB185740)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, PK250 (954-2X-250PK)
- Gedore Screwdrivers and Nutdrivers