Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Ball 10mm
Mfr # IN 19 K 10
Zoro # G8495142
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 60mm
- Fastening Tool Tip Size 10 mm
- Material Vanadium Special Steel
- Bit Style Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 K 10
- Zoro # G8495142
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 60mm |
Fastening Tool Tip Size | 10 mm |
Point Size | 10mm |
Details
Material | Vanadium Special Steel |
Bit Style | Ball Hex |
Measurement Type | Metric |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Item | Screwdriver Bit Socket,1/2",Ball 10mm |
SAE or Metric | Metric |
Description
Screwdriver Bit Socket,1/2 In.,Ball 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 3/4" (80371)
- PROTO 3/8 in Drive Flex Impact Socket 11 mm Size 12 pt Standard Depth, Black Oxide (J77511MP)
- HOUGEN 26MM X 50MM Copperhead Carbide Tip Annular Cutter (18426)
- H.B. PRODUCTS H.B. Products TRTSCS2513B 13 Piece Combination Turbo Socket Set .25 (TRTSCS2513B)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- URREA Power Bit, Ph #2 1/4X2-3/4" (12020)
- Gedore Screwdrivers and Nutdrivers