Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", 8 x 1.2mm
Mfr # IS 19 8X1,2
Zoro # G8495529
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Material Vanadium Special Steel
- SAE or Metric Metric
- Drive Size 1/2"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IS 19 8X1,2
- Zoro # G8495529
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Point Size | 8mm |
Overall Length | 60mm |
Details
Bit Style | Slotted |
Item | Screwdriver Bit Socket,1/2",8 x 1.2mm |
Material | Vanadium Special Steel |
SAE or Metric | Metric |
Number of Pieces | 1 |
Measurement Type | Metric |
Drive Type | square |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN ISO 2380-1, Form B |
Finish | Chrome Plated, Manganese-Phosphate |
Description
Screwdriver Bit Socket,1/2 In.,8 x 1.2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-137)
- RAMSET PIN DRIVE WASHERED 2""100 (00806)
- VAUGHAN Ball Pein Hammer, 8 oz, Steel, 12 in (TC308)
- WARWOOD TOOL 6 lb Square Head Wedge (8040)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- VEGA Hex 3Mm Power Bit x 6 (1150H030A)
- Gedore Screwdrivers and Nutdrivers