Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", 6.5 x 1.2mm
Mfr # IS 19 6,5X1,2
Zoro # G8495483
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- SAE or Metric Metric
- Material Vanadium Special Steel
- Point Size 6.5mm
- Finish Chrome Plated, Manganese-Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IS 19 6,5X1,2
- Zoro # G8495483
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 6.5mm |
Drive Size | 1/2" |
Overall Length | 60mm |
Details
Bit Style | Slotted |
SAE or Metric | Metric |
Material | Vanadium Special Steel |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN ISO 2380-1, Form B |
Drive Type | square |
Item | Screwdriver Bit Socket,1/2",6.5 x 1.2mm |
Measurement Type | Metric |
Description
Screwdriver Bit Socket,1/2 In.,6.5 x 1.2mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1812008)
- RIDGID Power Spin Drain Auger (57043)
- LENOX Carbide Hole Cutter, 3 In, 3/8 Cut D (20114-48CHC)
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel (13P508)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- URREA Power Bit, Torx T10 1/4X1-15/16 (16012)
- Gedore Screwdrivers and Nutdrivers