Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", 14 x 2.5mm
Mfr # IS 19 14X2,5
Zoro # G8495477
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Number of Pieces 1
- SAE or Metric Metric
- Finish Chrome Plated, Manganese-Phosphate
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IS 19 14X2,5
- Zoro # G8495477
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Point Size | 14mm |
Overall Length | 60mm |
Details
Bit Style | Slotted |
Number of Pieces | 1 |
Item | Screwdriver Bit Socket,1/2",14 x 2.5mm |
SAE or Metric | Metric |
Finish | Chrome Plated, Manganese-Phosphate |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN ISO 2380-1, Form B |
Measurement Type | Metric |
Material | Vanadium Special Steel |
Drive Type | square |
Description
Screwdriver Bit Socket,1/2 In.,14 x 2.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (4LXU2)
- MILWAUKEE TOOL 5/32 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8870)
- CHANNELLOCK 12 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL12)
- TEKTON Combination Wrench Set with Rack, 14-Piece (6-19 mm) (WCB91203)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- WIHA Soft Finish Cushion Grip Centrofix Blade Holder (76000)
- Gedore Screwdrivers and Nutdrivers