Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", 10 x 1.6mm
Mfr # IS 19 10X1,6
Zoro # G8495538
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Drive Size 1/2"
- Finish Chrome Plated, Manganese-Phosphate
- Drive Type square
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IS 19 10X1,6
- Zoro # G8495538
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 60mm |
Point Size | 10mm |
Details
Bit Style | Slotted |
Item | Screwdriver Bit Socket,1/2",10 x 1.6mm |
Finish | Chrome Plated, Manganese-Phosphate |
Drive Type | square |
Number of Pieces | 1 |
Measurement Type | Metric |
Material | Vanadium Special Steel |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN ISO 2380-1, Form B |
SAE or Metric | Metric |
Description
Screwdriver Bit Socket,1/2 In.,10 x 1.6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Open End Wrench, 1/2 x 9/16 in., 15 Deg (1EYL5)
- EAZYPOWER Hinge Centering Bit, No. 10, 1/8" (81343)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome (4120)
- DEWALT Drop-in Anchor Setting Tool, 5/16" dia. (09342-PWR)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 7/32", 7/8" (SZ-13-A)
- Gedore Screwdrivers and Nutdrivers