Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1", 27mm
Mfr # IN 21 27
Zoro # G8497321
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Overall Length 90mm
- Standards DIN 3120 - D 25; ISO 1174; DIN 7422
- Measurement Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 21 27
- Zoro # G8497321
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 90mm |
Point Size | 27mm |
Drive Size | 1" |
Details
Bit Style | Hex Male |
Standards | DIN 3120 - D 25; ISO 1174; DIN 7422 |
Measurement Type | Metric |
Number of Pieces | 1 |
Finish | Chrome Plated, Manganese-Phosphate |
Item | Screwdriver Bit Socket,1",27mm |
SAE or Metric | Metric |
Material | Vanadium Special Steel |
Drive Type | square |
Description
Screwdriver Bit Socket,1 In.,27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #52 HSS Split Point Jobber Length Drill Bit, Flute Length: 7/8" (DWDSP52)
- VAUGHAN Chipping Hammer, Welders, Vertical, 15 oz. (WCCS)
- CLEVELAND Car Length Reamer w/Straight Shank (C24012)
- ASTRO PNEUMATIC Quick Change Retainer Chuck .498 Shank (49801)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- VEGA Torq-Set Acr-R 10 Insert Bit x 1 (125TS10ACR-R)
- Gedore Screwdrivers and Nutdrivers