Shop All Screwdriver Bits
Gedore
Screwdriver Bit Sock 1/2", Long Torx T70
Mfr # ITX 19 L T70-100
Zoro # G8495678
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Drive Type square
- Measurement Type Torx(R)
- Drive Size 1/2"
- Material Vanadium Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 19 L T70-100
- Zoro # G8495678
- UPC # 04010886610510
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 100mm |
Point Size | T70 |
Details
Bit Style | Torx(R) |
Drive Type | square |
Measurement Type | Torx(R) |
Material | Vanadium Special Steel |
Item | Screwdriver Bit Sock 1/2",Long Torx T70 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Number of Pieces | 1 |
SAE or Metric | Torx(R) |
Finish | Chrome Plated, Gun-Metal |
Description
Screwdriver Bit Sock 1/2 In.,Long Torx T70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #13 (46683)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- ZORO SELECT Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42036)
- PERFORMANCE TOOL 64 oz. Hi-Viz Dead Blow Hammer (M7264)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3TX25IR)
- Gedore Screwdriver Bits