Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Sock 1/2", Long Torx T55
Mfr # ITX 19 L T55-100
Zoro # G8758902
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 100mm
- Material Vanadium Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 19 L T55-100
- Zoro # G8758902
- UPC # 04010886615997
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Overall Length | 100mm |
Point Size | T55 |
Details
Material | Vanadium Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Item | Screwdriver Bit Sock 1/2",Long Torx T55 |
SAE or Metric | Torx(R) |
Description
Screwdriver Bit Sock 1/2 In.,Long Torx T55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Attachment (66638)
- PROTO Ratcheting Wrench, Head Size 7/16in x #14 (JSCR14-TT)
- L.H. DOTTIE L.H. Dottie 3/4'' Large Draw Stud (HPLDS75)
- DRILL AMERICA 13/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX613/64)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- CENTURY DRILL & TOOL Bit Holder Insert 1/4 Insert 1/4 Shk Hex Size 3 Length 75Pc (71530)
- PROSKIT Magnetic Nut Setter, 6" L 1/4 (SK-P41150)
- VEGA Spin-Grip Bit Holder x 12 in (1300MH1QS)
- MILWAUKEE TOOL SHOCKWAVE Conduit Reamer Replacement Blades (48-32-2351)
- PERFORMANCE TOOL Performance Tool Assorted 1 in. L Security Bit Set Multi-Material 33 pc (W1384)
- Gedore Nut Setters and Bit Holders