Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Sock 1/2", Long Torx T50
Mfr # ITX 19 L T50-100
Zoro # G8758911
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 100mm
- Material Vanadium Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 19 L T50-100
- Zoro # G8758911
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Overall Length | 100mm |
Point Size | T50 |
Details
Material | Vanadium Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
SAE or Metric | Torx(R) |
Item | Screwdriver Bit Sock 1/2",Long Torx T50 |
Description
Screwdriver Bit Sock 1/2 In.,Long Torx T50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Spring Pulling Hook Wrench (014100051)
- BETA Hook Wrench w/Square Nose, 22-28mm (000990022)
- WESTWARD Locking C-Clamp, 7", 2" Cap., 1-1/8" Throat (2FDC7)
- PARAGON DIAMOND TOOLS 10'' x 060 x 58 Porcelain Tile Blade (PB-10)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- VEGA Bit Holder, 5/16 x 1/2 Square Drive Bit (3HC516SK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3", PK100 (M-490-100PK)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- Gedore Nut Setters and Bit Holders