Shop All Screwdriver Bits
Gedore
Screwdriver Bit Sock 1/2", Long Torx T30
Mfr # ITX 19 L T30-100
Zoro # G8495702
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Drive Size 1/2"
- SAE or Metric Torx(R)
- Drive Type square
- Standards DIN 3120 - C 12.5; ISO 1174
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 19 L T30-100
- Zoro # G8495702
- UPC # 04010886615256
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Point Size | T30 |
Overall Length | 100mm |
Details
Bit Style | Torx(R) |
SAE or Metric | Torx(R) |
Drive Type | square |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Material | Vanadium Special Steel |
Number of Pieces | 1 |
Finish | Chrome Plated, Gun-Metal |
Item | Screwdriver Bit Sock 1/2",Long Torx T30 |
Measurement Type | Torx(R) |
Description
Screwdriver Bit Sock 1/2 In.,Long Torx T30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PMPN Pneumatic Mini Palm Nailer with Magnetic Tip (PMPN)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68151)
- FOWLER 0-1"/0-25mm Xtra-Value II Electronic Micrometer (548700010)
- WESTWARD General Purpose Torx Screwdriver T10 Round (401M36)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- CENTURY DRILL & TOOL Clutch INsert Screwdriver Bit, 5/32x1 in. (69123)
- Gedore Screwdriver Bits