Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Set 1/2", 9 pcs., T20-60
Mfr # ITX 19 PM
Zoro # G8758780
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Bit Style Torx(R)
- Measurement Type Torx(R)
- Drive Type square
- Includes (9) 1/2" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50, T55, T60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 19 PM
- Zoro # G8758780
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Point Size | T20, T25, T27, T30, T40, T45, T50, T55, T60 |
Details
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Includes | (9) 1/2" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50, T55, T60 |
Number of Pieces | 9 |
SAE or Metric | Torx(R) |
Item | Screwdriver Bit Set 1/2",9 pcs.,T20-60 |
Description
Screwdriver Bit Set 1/2 In.,9 pcs.,T20-60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8' 3-Wire QUIK-LOK Cord (48-76-4008)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 1/2x1/2x1-1/4x3-1/4 (C31055)
- POWERBUILT Scribe (647871)
- VEGA Phillips Tamper 1 Insert Bit x 1 (125TP1A)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- VEGA Bit Holder W/ Mag Screwcap Stainless x 2 (160MH1CC)
- MAKITA 9/16" x 24" Hollow Socket (B-43337)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 21" L (ITBHQC201)
- VIM PRODUCTS VIM Tools Locking Bit Holder 3/8 in. (HL614)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 7/16" (10 Pk) (49-66-0506)
- Gedore Nut Setters and Bit Holders