Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Set 1/2", 17 pcs., Torx
Mfr # ITX 19 TX-017
Zoro # G8758808
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Bit Style Torx(R)
- Measurement Type Torx(R)
- Drive Type square
- Includes (9) 1/2" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50, T55, T60; (8) 1/2" Drive Torx Bit Sockets: E10, E11, E12, E14, E16, E18, E20, E24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 19 TX-017
- Zoro # G8758808
- UPC # 04010886612958
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Point Size | T20, T25, T27, T30, T40, T45, T50, T55, T60, E10, E11, E12, E14, E16, E18, E20, E24 |
Details
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Includes | (9) 1/2" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50, T55, T60; (8) 1/2" Drive Torx Bit Sockets: E10, E11, E12, E14, E16, E18, E20, E24 |
Number of Pieces | 17 |
Item | Screwdriver Bit Set 1/2",17 pcs.,Torx |
SAE or Metric | Torx(R) |
Description
Screwdriver Bit Set 1/2 In.,17 pcs.,Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG Centering Punch (806)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 240 V, 20 in Swing, 16 Speed (54ZW33)
- BOSCH Bosch BT 150 Tripod (BT150)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08103)
- CRESCENT 5/16" u-GUARD™ Covered Magnetic Nutsetter (CAUGN2DHX20)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 2-9/16" L, Steel (MDB-12)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- Gedore Screwdrivers and Nutdrivers