Shop All Screwdriver Bits
Gedore
Screwdriver Bit, 5/16", Ph 4 L
Mfr # 890 4 L
Zoro # G8767993
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 890 4 L
- Zoro # G8767993
- Country of Origin Germany
- Category Screwdriver Bits
Details
Item | Screwdriver Bit,5/16",Ph 4 L |
Description
Screwdriver Bit,5/16 In.,Ph 4 L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12 X 8 X 2" Granite Check With Fine Adjust (4401-0019)
- WRIGHT STRIKING FACE BOX WRENCH (18H58)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #30 (954HS5-30)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91105)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- VEGA Torx Plus Tamper 15 Insert Bit x 1 (125IPR15)
- Gedore Screwdriver Bits