Shop All Screwdriver Bits
Gedore
Screwdriver Bit, 1/4" Four-Wing, Torq 10mm
Mfr # 689 TS 10
Zoro # G9055617
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 689 TS 10
- Zoro # G9055617
- UPC # 04010886873670
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torq |
Item | Screwdriver Bit,1/4" Four-Wing,Torq 10mm |
Description
Screwdriver Bit,1/4 In. Four-Wing,Torq 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Heavy Duty Wire Stripper/Cutter (CP-413G)
- TUNGALOY Turning Indexable Insert, VCGT43.58, PK5 (6822340)
- AJAX TOOL WORKS HAMMER SMOOTHING .401 1"dia (AJA1602)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel (66904D2B134015)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L612)
- Gedore Screwdriver Bits