Shop All Screwdrivers
Gedore
Screwdriver, 3C, Striking Cap 7mm
Mfr # 2154SK 7
Zoro # G8500821
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2154SK 7
- Zoro # G8500821
- Country of Origin Slovenia
- Category Screwdrivers
Details
Item | Screwdriver,3C,Striking Cap 7mm |
Description
Screwdriver,3C,Striking Cap 7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 5 pc 4-in-1 Screwdriver 3 in. (AC2014206)
- WHEELER-REX 26" Cable Saw (626)
- ZORO SELECT Vibration Isolator, 7 Lb Max, 8-32, Material: Rubber (2NNZ5)
- TEKTON 3/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26319)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (756-06)
- GEDORE Insulated Screwdriver, 3.5mm 3.5mm x 0.6mm 100mm (VDE 2172 3,5)
- GEDORE Insulated Screwdriver, Phillips 3"x10-2/3" Phillips #3 (VDE 2160 PH 3)
- GEDORE Screwdriver, 3C, Torx Plus 15IP (2163 TX 15IP)
- GEDORE Insulated Screwdriver, Phillips 2"x8-1/3" Phillips #2 (VDE 2160 PH 2)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (757-06)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- Gedore Screwdrivers and Nutdrivers