Shop All General Hand Tool Kits
Gedore
Sanitary Tool Assortment Profi, 62 pcs.
Mfr # S 1024
Zoro # G8768440
product price: $2,106.99
/ea
Free Shipping & Returns
$2,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 62
- Includes (1)Mfr.No.7 R: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm; (1)Mfr.No.2268: 2mm; (1)Mfr.No.316: 501mm, 502mm, 503mm; (1)Mfr.No.2150: 4mm, 5.5mm, 8mm; (1)Mfr.No.2160: PH 1, PH 2; (1)Mfr.No.42: mm, 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.220020; (1)Mfr.No.231000; (1)Mfr.No.100 1 1.1/2; (1)Mfr.No.914424; (1)Mfr.No.8314 160 JC; (1)Mfr.No.8133 180 JC; (1)Mfr.No.112 2510; (1)Mfr.No.110 HS 256; (1)Mfr.No.4533 2; (1)Mfr.No.316500; (1)Mfr.No.317000; (1)Mfr.No.380100; (1)Mfr.No.380200; (1)Mfr.No.378500; (1)Mfr.No.4615 3; (1)Mfr.No.2150 4 5,5 8; (1)Mfr.No.2160 PH 1 PH 2; (1)Mfr.No.1994; (1)Mfr.No.403; (1)Mfr.No.0513-09; (1)Mfr.No.646; (1)Mfr.No.600 H 500; (1)Mfr.No.620 H 1250; (1)Mfr.No.424026; (1)Mfr.No.312000; (1)Mfr.No.314000; (1)Mfr.No.320000; (1)Mfr.No.329000; (1)Mfr.No.232001; (1)Mfr.No.232500; (1)Mfr.No.381030; (1)Mfr.No.1990 5
- Tool Storage Type Included Box
- Sub-Category Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 1024
- Zoro # G8768440
- Country of Origin Germany
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 62 |
Includes | (1)Mfr.No.7 R: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm; (1)Mfr.No.2268: 2mm; (1)Mfr.No.316: 501mm, 502mm, 503mm; (1)Mfr.No.2150: 4mm, 5.5mm, 8mm; (1)Mfr.No.2160: PH 1, PH 2; (1)Mfr.No.42: mm, 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.220020; (1)Mfr.No.231000; (1)Mfr.No.100 1 1.1/2; (1)Mfr.No.914424; (1)Mfr.No.8314 160 JC; (1)Mfr.No.8133 180 JC; (1)Mfr.No.112 2510; (1)Mfr.No.110 HS 256; (1)Mfr.No.4533 2; (1)Mfr.No.316500; (1)Mfr.No.317000; (1)Mfr.No.380100; (1)Mfr.No.380200; (1)Mfr.No.378500; (1)Mfr.No.4615 3; (1)Mfr.No.2150 4 5,5 8; (1)Mfr.No.2160 PH 1 PH 2; (1)Mfr.No.1994; (1)Mfr.No.403; (1)Mfr.No.0513-09; (1)Mfr.No.646; (1)Mfr.No.600 H 500; (1)Mfr.No.620 H 1250; (1)Mfr.No.424026; (1)Mfr.No.312000; (1)Mfr.No.314000; (1)Mfr.No.320000; (1)Mfr.No.329000; (1)Mfr.No.232001; (1)Mfr.No.232500; (1)Mfr.No.381030; (1)Mfr.No.1990 5 |
Tool Storage Type Included | Box |
Sub-Category | Assortment |
Item | Sanitary Tool Assortment Profi,62 pcs. |
Description
Sanitary Tool Assortment Profi,62 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 3" 10 Pair Precision Parallel Set (3900-3012)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.00" Dia, 1.00"H, 5/16-18 Thread (351.1-25-25-5/16-55)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- DEWALT Scroll Saw Stand (DW7880)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- TENG TOOLS 8 Piece Double Open Ended Spanner Set (TT6208)
- ALLIED INTERNATIONAL Home Repair Tool Set, Bag 76 pcs. (49008)
- PROTO 107 Piece Railroad Pipe Fitter's Set (JTS-0107RR)
- INGERSOLL-RAND 66 Piece Master Torx and Specialty Bit Socket Set (752003)
- HHIP 1/2" Drive Micrometer Torque Wrench (7020-0150)
- RSR ELECTRONICS RSR ELECTRONICS WJW60B Breadboard wire kit (WJW60B)
- Gedore General Hand Tool Kits