Shop All Wrench Parts
Gedore
Safety Ring, D 9mm
Mfr # KB 2070
Zoro # G8500340
Sold in multiples of 19 for $8.55
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # KB 2070
- Zoro # G8500340
- Country of Origin Germany
- Category Wrench Parts
Details
Item | Safety Ring,D 9mm |
Description
Safety Ring,D 9mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Replacement Knurl Nut, for 36" Pipe Wrench (13577)
- WIHA Insulated Square Screwdriver #1 Round (35811)
- DRILL AMERICA m30x2 HSS Metric 4 Flute Plug Hand Tap (DWTP30X2)
- OSG Spiral Point Tap, Plug, 3 (1105610508)
- GEDORE Coupler, 3/4" (3294)
- GEDORE Coupler, 3/8", 29mm (3094)
- GEDORE Coupler, 1/4" (2094)
- GEDORE Coupler, 1", 67.5mm (2194)
- GEARWRENCH 1/4" Drive 120XP™ Non-Quick Release Dual Pawl Ratchet Repair Kit (81099P)
- RIDGID Set Of Trunnion Jaws S4A (32165)
- WESTWARD Repl Heel Jaw/Pin, For 14 In Pipe Wrench (31D066)
- Gedore Wrench Parts