Shop All Wrench Parts
Gedore
Safety Ring, D 24mm
Mfr # KB 1970 15-27
Zoro # G8499972
Sold in multiples of 21 for $8.40
$8.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # KB 1970 15-27
- Zoro # G8499972
- Country of Origin Italy
- Category Wrench Parts
Details
Item | Safety Ring,D 24mm |
Description
Safety Ring,D 24mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-L (C97340)
- DAYTON Upper Blade (TT35216004G)
- LENOX Hand Saw, PVC/ABS, 18 x 2-1/2 in. (20980HSF18)
- SUPERCUT 96-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (205381)
- GEDORE Coupler, 1", 67.5mm (2194)
- GEDORE Coupler, 1/4" (2094)
- GEDORE Coupler, 3/4" (3294)
- GEDORE Coupler, 3/8", 29mm (3094)
- PROTO Puller Crossarm, 2 Way, 3/4-12 Acme (J4226CA)
- RIDGID Shoulder Bolt (46210)
- RIDGID Pump Gun Only, For Use With 1ED22 Oiler (72332)
- Gedore Wrench Parts