Shop All Wrench Parts
Gedore
Safety Ring, D 19mm
Mfr # KB 1970 10-14
Zoro # G8500042
Sold in multiples of 24 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # KB 1970 10-14
- Zoro # G8500042
- Country of Origin Italy
- Category Wrench Parts
Details
Item | Safety Ring,D 19mm |
Description
Safety Ring,D 19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 5/8" X 5/8" (12-792)
- LENOX Blade, PVC Saw, 18 In (20981-HSB18)
- HOUGEN Hex washer for 14009 arbor (04812)
- PACIFIC HANDY CUTTER Utility Blade, Steel Handle, PK100 (B11119-9)
- GEDORE Coupler, 1/4" (2094)
- GEDORE Coupler, 3/4" (3294)
- GEDORE Coupler, 1", 67.5mm (2194)
- GEDORE Coupler, 3/8", 29mm (3094)
- RIDGID Handle, Wrench 824 (31525)
- RIDGID Chain Screw Pin (41115)
- RIDGID Assembly-Spring Mini Col 10.6 (22733)
- Gedore Wrench Parts