Shop All Wrench Parts
Gedore
Safety Pin D 8mm
Mfr # KB 6475
Zoro # G8770452
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KB 6475
- Zoro # G8770452
- Country of Origin Germany
- Category Wrench Parts
Details
Item | Safety Pin D 8mm |
Description
Safety Pin D 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Type Ii, R, 0.65" - 0.8" (368-865)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1009300)
- SUNEX 38 Piece Mini Ratchet and Bit Set (9726)
- ALLWAY 4" Glass & Tile Scraper, Soft-Grip (GTS)
- GEDORE Coupler, 3/8", 29mm (3094)
- GEDORE Coupler, 3/4" (3294)
- GEDORE Coupler, 1/4" (2094)
- GEDORE Coupler, 1", 67.5mm (2194)
- GEDORE Coupler 1/2" (1994)
- GEARWRENCH 1/2" Drive 120XP™ Non-Quick Release Dual Pawl Ratchet Repair Kit (81339P)
- RIDGID Handle, Pipe 3/4 X 19 (38590)
- Gedore Wrench Parts