Shop All Puller & Seprator Sets
Gedore
Safety Pin, D 3mm
Mfr # KB 1975 15-27
Zoro # G8769700
product price: $0.96
/ea
Sold in multiples of 10 for $9.60
$9.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KB 1975 15-27
- Zoro # G8769700
- Country of Origin Germany
- Category Puller & Seprator Sets
Details
Item | Safety Pin,D 3mm |
Description
Safety Pin,D 3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Small Fuse Puller, 5 in L, Nylon, Blue (FP-2)
- STEELMAX Metal Cutting Chop Saw, 115V, 14" (SM-S-14-C)
- METALPRO Strippers (5010)
- GEARWRENCH 44 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84916N)
- GEDORE Starter Tool Kit In L-BOXX 136 (1100-BASIC)
- OTC Puller Set, 11 Pieces, Slide Hammer (1179)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- OTC Hub Grappler Hydraulic Kit, 7 Pieces (6575-3)
- PROTO 10 Ton Proto-Ease™ 3-Way Adjustable Jaw Puller (J4233E)
- OTC Puller Set, Rear Axle (6540)
- OTC Puller Set, 5 Pieces, Push (1180)
- Gedore Puller & Seprator Sets