Shop All Wrench Parts
Gedore
Safety Pin, D 1.5mm
Mfr # KB 2075
Zoro # G8769509
Sold in multiples of 17 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # KB 2075
- Zoro # G8769509
- Country of Origin Germany
- Category Wrench Parts
Details
Item | Safety Pin,D 1.5mm |
Description
Safety Pin,D 1.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bore Gage, 5.9 Probe Depth (568-930)
- PALMGREN Radial Arm Drill Press, 5 Spd Bench Step (9680341)
- SK PROFESSIONAL TOOLS 1/4" Drive SAE, Metric, 48 pcs (91848)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- GEDORE Coupler, 1/4" (2094)
- GEDORE Coupler, 1", 67.5mm (2194)
- GEDORE Coupler, 3/4" (3294)
- GEDORE Coupler, 3/8", 29mm (3094)
- RIDGID B294 Footswitch (36642)
- WESTWARD Repl Knurl, For 10 In Pipe Wrench (31D057)
- RIDGID 1/4-20 X 3/4 Screws, PK5 (94332)
- Gedore Wrench Parts