Shop All Hex Key Sets
Gedore
SAE Hex Key Set
Mfr # SCL 42-90 A
Zoro # G8765351
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish zinc plated
- Includes (1) Robust Metal Clip
- Measurement Type SAE
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # SCL 42-90 A
- Zoro # G8765351
- UPC # 04010886635483
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 5/64"-1/4"AF |
Tip Size | 5/64 in-1/4 inAF |
Sizes"cluded | 5/64"-1/4"AF |
Details
Blade Material | Vanadium Steel |
Finish | zinc plated |
Includes | (1) Robust Metal Clip |
Measurement Type | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Vanadium Steel |
End Shape | Standard |
Description
Hexagon Tork Key Set,5/64-1/4Af
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-119)
- X1 TOOLS Aluminum Pipe Wrench Set of 3 14, 18 and 24 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9050x1)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 9/16 x 18 in. (38736)
- STARRETT Dial Caliper w/SLC/Case, 6 In, White (120A-6 W/SLC)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- WIHA 8 Piece Metric Key Set, 28596 (28596)
- EKLIND 5 Piece Fold-Up Hex Key Set, 20511 (20511)
- WERA 9 Piece Metric Plain- Color Coded, L Key Set (05022089001)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 10938 (10938)
- Gedore Hex Keys & Hex Key Sets