Shop All Rulers and Straight Edges
Gedore
Rule, Steel, 300mm
Mfr # 717-30
Zoro # G8767838
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 300mm
- Material Steel
- Size 300mm L x 18mm W
- Graduations Top Edge 1/64", 1/32" and 1/16", Bottom Edge 0.5mm, 1/1mm
- Width (In.) 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 717-30
- Zoro # G8767838
- Country of Origin Germany
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 300mm |
Size | 300mm L x 18mm W |
Width (In.) | 18mm |
Details
Material | Steel |
Graduations | Top Edge 1/64", 1/32" and 1/16", Bottom Edge 0.5mm, 1/1mm |
Number of Pieces | 1 |
Measurement Type | SAE, Metric |
Item | Rule,Steel,300mm |
Description
Rule,Steel,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #27 (44097)
- DRILL AMERICA m48x5 Carbon Steel Hex Die (DWTSMH48X5)
- BESSEY C-Clamp, 10 in Maximum Opening, Black (CDF410)
- BOSCH Laser Square (GTL2)
- STM 6 4R Graduated Rigid Scale (606017)
- GENERAL TOOLS Steel Rule, 6" L, Metric, Flexible (311ME)
- SPEED PRESS SpeedPress® 40" Ultimate Steel Safety Ruler (7040)
- WESTWARD Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (4KY13)
- WESTCOTT Ruler, Plastic, 12 In, Finish: Pink (14375-100)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C416R-48)
- Gedore Measuring and Layout Tools