Shop All Needle Nose Pliers
Gedore
Round Nose Pliers, 6-1/4", Material: Steel
Mfr # 8122-160 TL
Zoro # G9063251
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 160mm
- Features Round Nose Pliers Serrated; Long Jaws, Serrated Gripping Faces; for Gripping and Bending; JC = Chrome-Plated, With 2-Component Handles
- Material Steel
- Handle Type Dipped Non-Slip
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8122-160 TL
- Zoro # G9063251
- UPC # 04010886671054
- Country of Origin Austria
- Category Needle Nose Pliers
Dimensions
Overall Length | 160mm |
Details
Features | Round Nose Pliers Serrated; Long Jaws, Serrated Gripping Faces; for Gripping and Bending; JC = Chrome-Plated, With 2-Component Handles |
Material | Steel |
Handle Type | Dipped Non-Slip |
Handle Color | Blue |
Item | Round Nose Pliers,6-1/4" |
Description
Round Nose Pliers,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #71 (.0260”/.660MM), 12PK (45-21271)
- OLFA SK9 SelfRetracting Safety Knife with Tape Slitter (1086095)
- HOUGEN 1 in. Carbide Sheet Metal Holcutter (14332)
- STEELMAN 3/4" Drive x 1-1/2" 6-Point Deep Impact Socket (79272)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Needle Nose Pliers, 6-1/4", Handle Type: Dipped Non-Slip (8135-160 JC)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E318CB)
- PERFORMANCE TOOL Needle Nose Pliers, 6" Long, with Double Cushioned Grips (W30731)
- Gedore Needle Nose Pliers