Shop All Needle Nose Pliers
Gedore
Round Nose Pliers, 5-1/2", Overall Length: 140mm
Mfr # 8112-140 TL
Zoro # G9063157
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 140mm
- Features Short Jaws, Serrated Gripping Faces; for Gripping and Bending; Drop-Forged, Oil-Hardened and Annealed; Chrome-Plated, With 2-Component Handles
- Material Steel
- Number of Pieces 1
- Handle Type Dipped Non-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8112-140 TL
- Zoro # G9063157
- UPC # 04010886671320
- Country of Origin Austria
- Category Needle Nose Pliers
Dimensions
Overall Length | 140mm |
Details
Features | Short Jaws, Serrated Gripping Faces; for Gripping and Bending; Drop-Forged, Oil-Hardened and Annealed; Chrome-Plated, With 2-Component Handles |
Material | Steel |
Number of Pieces | 1 |
Handle Type | Dipped Non-Slip |
Handle Color | Blue |
Item | Round Nose Pliers,5-1/2" |
Description
Round Nose Pliers,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x1.5 1-1/2"OD HSS Round Die (DWTMR112-16X1.5)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-062125B)
- CRAFTSMAN Tool Set, 66-pc Mobile Mechanics Tool Se (CMMT12020)
- J.W. WINCO GN507-8-M6 T-Nut Zinc (507-8-M6)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- GEDORE Needle Nose Pliers, 5-1/2", Handle Color: Blue (8132-140 TL)
- PERFORMANCE TOOL Mechanics Products 4-1/2 in. Carbon Steel Mini Bent Nose Pliers (20200)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (30 21 160)
- Gedore Needle Nose Pliers