Shop All Needle Nose Pliers
Gedore
Round Nose Electronic Pliers, 5-1/4"
Mfr # 8308-6
Zoro # G9064539
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 135mm
- Features Round Nose Electronic Plier; for Delicate Work In The Electronic Sector; Long Service Life; Tips Tapering to 1 Mm, Without File-Cut
- Number of Pieces 1
- Handle Type Electrostatic Discharge Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8308-6
- Zoro # G9064539
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 135mm |
Details
Features | Round Nose Electronic Plier; for Delicate Work In The Electronic Sector; Long Service Life; Tips Tapering to 1 Mm, Without File-Cut |
Number of Pieces | 1 |
Handle Type | Electrostatic Discharge Protection |
Item | Round Nose Electronic Pliers,5-1/4" |
Description
Round Nose Electronic Pliers,5-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 Carbon Steel Hex Rethreading Die (DWTHX1147)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 11 pcs (J76111)
- IRWIN EXTRACTOR HEX MULTI SPLINE 3/16" (HN53203)
- DRILL AMERICA m35x1 HSS Metric Hand Tap (DWTSMT35X1)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Handle Type: Dipped Non-Slip (8135-160 JC)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN54VN)
- Gedore Pliers