Shop All Hard Case Storage
Gedore
Roller Case Empty
Mfr # WK 1040 L
Zoro # G8768267
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- Features Roller Case Empty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # WK 1040 L
- Zoro # G8768267
- Country of Origin China
- Category Hard Case Storage
Details
Includes | Case |
Features | Roller Case Empty |
Item | Roller Case Empty |
Description
Roller Case Empty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 1.5" dia. (ALHA-1)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.97" Steel External Thread, 3.07" Handle Length (MH-307)
- BON TOOL Base Tool, Stainless Steel 6" X 6", 1" Radius 6" Lip Wood Handle (12-474)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-K (C18038)
- PELICAN Black Protective Case, 32.58"L x 18"W x 11"D (1615AIR)
- PELICAN Panel Frame Kit for 1400 (1400PF)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TC)
- NANUK CASES Case with Foam, Silver, 930S-010SV-0A0 (930S-010SV-0A0)
- NANUK CASES Orange Protective Case, 22"L x 14"W x 9"D (935S-010OR-0A0)
- PELICAN Black Protective Case, 31.59" L x 22.9" W x 19.48" D (1660NF)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- Gedore Hard Case Storage