Shop All Combination Wrench Sets
Gedore
Ring Wrench Set In I-BOXX 72
Mfr # 1101-7-7 R
Zoro # G8498837
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination, Ratchet
- Number of Pieces 15
- Includes Combination Spanner Set: (1) 10mm, (1) 13mm, (1) 17mm, (1) 19mm, (1) 7mm, (1) 6mm, (1) 8mm, (1) 11mm, (1) 12mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 18mm, (1) 21mm, (1) 22mm, (1) 24mm; Mfr No. 1101 L
- Wrench Head Sizes 10mm, 13mm, 17mm, 19mm, 7mm, 6mm, 8mm, 11mm, 12mm, 14mm, 15mm, 16mm, 18mm, 21mm, 22mm, 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 1101-7-7 R
- Zoro # G8498837
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 10mm, 13mm, 17mm, 19mm, 7mm, 6mm, 8mm, 11mm, 12mm, 14mm, 15mm, 16mm, 18mm, 21mm, 22mm, 24mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination, Ratchet |
Number of Pieces | 15 |
Includes | Combination Spanner Set: (1) 10mm, (1) 13mm, (1) 17mm, (1) 19mm, (1) 7mm, (1) 6mm, (1) 8mm, (1) 11mm, (1) 12mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 18mm, (1) 21mm, (1) 22mm, (1) 24mm; Mfr No. 1101 L |
Measurement Type | Metric |
Item | Ring Wrench Set In I-BOXX 72 |
Description
Ring Wrench Set In I-BOXX 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Ended Socket Wrench, 18mm (25 PK 18)
- SUNEX 1/4 In. Drive 10 Mm Impact Socket (810ZUMMG)
- IRWIN TAP PLUG 1/2""-20NF C (8145)
- KYOCERA Turning Insert, Irregular, ABW 23R5015 KW10 Grade Uncoated Carbide (ABW23R5015KW10)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- TITAN SAE Raised Panel Wrench Set, 14 pcs. (17329)
- GEARWRENCH 7 Pc 12 Point Stubby Ratcheting Combination SAE Wrench Set (KDT9507D)
- PERFORMANCE TOOL 10-Pc Sae Ignition Wrench Set, W30681 (W30681)
- Gedore Combination Wrench Sets