Shop All Combination Wrench Sets
Gedore
Ring Wrench Set, Flat, 12 pcs., 6-32mm, SAE or Metric: Metric
Mfr # 4-12
Zoro # G8757557
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Flat Ring
- Number of Pieces 12
- Wrench Head Sizes 6mm to 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 4-12
- Zoro # G8757557
- UPC # 04010886606209
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm to 32 mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Flat Ring |
Number of Pieces | 12 |
Measurement Type | Metric |
Item | Ring Wrench Set,Flat,12 pcs.,6-32mm |
Description
Ring Wrench Set,Flat,12 pcs.,6-32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/4" x 2" (HML.1-1/4)
- DRILL AMERICA 8-32 Carbon Steel Plug Hand Tap (DWTP8-32)
- IRWIN Unibit Step Drill Bit #9 (10239)
- LYNDEX-NIKKEN Collet, ER16, 1/8in (E16-008)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- PROTO Tethered Wrench Set, Combo, SAE, 12Pt, 15 Pc (J1200FASD-TT)
- WILLIAMS Williams Combo Wrench Set, 10 Pieces, 1/4-3/4" (WS-1180RS)
- Gedore Combination Wrench Sets