Shop All Combination Wrench Sets
Gedore
Ring Wrench Set, Flat, 12 pcs., 6-32mm, Finish: Chrome plated
Mfr # 4-120
Zoro # G8493760
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Flat Ring
- Number of Pieces 12
- Wrench Head Sizes 6mm to 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 4-120
- Zoro # G8493760
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm to 22 mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Flat Ring |
Number of Pieces | 12 |
Measurement Type | Metric |
Item | Ring Wrench Set,Flat,12 pcs.,6-32mm |
Description
Ring Wrench Set,Flat,12 pcs.,6-32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8-1/4 in. Compact Jobsite Table Saw (DWE7485)
- KNIPEX 10 in Crimper RG-58, RG-59/62/71/223 (97 52 10)
- REMGRIT 4" Circular Saw Blade (GC404)
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- WRIGHT TOOL Box Wrench 5 Piece Set - 12 Point Modifi (747)
- CROMO MM Black Phosphate Combination Wrench Set - 8 Piece (CR3312837)
- Gedore Wrenches