Shop All Combination Wrench Sets
Gedore
Ring Set, Single Ended, 19 pcs., 24-8mm
Mfr # 2 ATM
Zoro # G8493797
product price: $2,408.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,408.99
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Single End, Ring
- Number of Pieces 19
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2 ATM
- Zoro # G8493797
- Country of Origin Germany
- Category Combination Wrench Sets
Details
SAE or Metric | Metric |
Wrench Style | Single End, Ring |
Number of Pieces | 19 |
Measurement Type | Metric |
Item | Ring Set,Single Ended,19 pcs.,24-8mm |
Description
Ring Set,Single Ended,19 pcs.,24-8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 3/4" Drive 6 Point Deep SAE 1-11/16" Impact Socket (940254)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- MITUTOYO Sbm-63Cx (568-370)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- WILLIAMS Williams Combo Wrench Set, 10 pcs., SAE (WS-1174TA)
- SUNEX 7-Pc Sae Raised Panel Jumbo Combi Wrench Set (9707A)
- Gedore Wrenches