Shop All Combination Wrench Sets
Gedore
Ring Set, Double Ended, 12 pcs., 6-32mm, SAE or Metric: Metric
Mfr # 2-12
Zoro # G8757581
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Double End, Ring
- Number of Pieces 12
- Wrench Head Sizes 6mm to 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2-12
- Zoro # G8757581
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm to 32 mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Double End, Ring |
Number of Pieces | 12 |
Measurement Type | Metric |
Item | Ring Set,Double Ended,12 pcs.,6-32mm |
Description
Gedore's 2-12 Ring Set, Double Ended, 12 pcs., 6-32mm is a double ended ring wrench set that provides the convenience of two wrenches in one. This ring wrench set comes with both metric and SAE sizes ranging from 6 mm to 32 mm. The chrome plated finish makes these wrenches corrosion resistant. These double ended ring wrenches are designed for use on small fasteners such as those found on motorcycles and garden equipment. If you want to be able to work on your motorcycle or lawnmower with just one tool, then this Gedore 2-12 Ring Set, Double Ended, 12 pcs., 6-32mm is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimper and Connector Kit, Overall Length 7 in, Capacity 20 to 10 AWG, Ergonomic (97 90 23)
- DRILL AMERICA 11.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM11.00)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -11'6)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #3 (Drill Size 5/32") (65005)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DG04)
- WELLER Crescent X6 12 Point Metric Wrench Set 11 in. L 7 pk (CX6RWM7)
- Gedore Combination Wrench Sets