Shop All Combination Wrench Sets
Gedore
Ring Set, Double Ended, 12 pcs., 6-32mm
Mfr # 2-120
Zoro # G8757548
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Double End, Ring
- Number of Pieces 12
- Wrench Head Sizes 6mm to 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2-120
- Zoro # G8757548
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm to 32 mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Double End, Ring |
Number of Pieces | 12 |
Measurement Type | Metric |
Item | Ring Set,Double Ended,12 pcs.,6-32mm |
Description
Ring Set,Double Ended,12 pcs.,6-32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Carbon Steel Pipe Trowel - 12" x 3" with Comfort Wave Handle (67-257)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4910X-5PK)
- H & H INDUSTRIAL PRODUCTS Dasqua 8" Master Precision Level (8302-0010)
- JOHNSON LEVEL & TOOL Digital Laser Level/Angle Finder, Adj Arm (40-6065)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- SUNEX 5-Piece S-Style Fractional SAE Wrench Set (9940)
- SUNEX Metric Double Boxend Wrench Set 5 pcs. (9950M)
- Gedore Combination Wrench Sets