Shop All Ratcheting Wrenches
Gedore
Reversible Ratchet Wrench, 9mm
Mfr # 7 UR 9
Zoro # G9055518
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
- Overall Length 150mm
- SAE or Metric Metric
- Wrench Style Reversible Combination
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 UR 9
- Zoro # G9055518
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 150mm |
Size | 9mm |
Details
Finish | Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl) |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Material | Chrome Vanadium Steel |
Item | Reversible Ratchet Wrench,9mm |
Description
Reversible Ratchet Wrench,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch-Rd 16.2Mm (35163)
- SOWA HIGH PERFORMANCE TAPS 3/8"-16 UNC HSSE-V3 Spiral Flute Taps For Aluminum (124465)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/4 dia., 3D (63134317003)
- POSI LOCK Long Jaw (10554L)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- URREA 12-Pt and 6 point offset ratcheting box-end wrenches (Set of 5 piece). (1180A)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 17mm (86117)
- WILLIAMS Williams Combo Ratchet Wrench, 30mm, Hi-Polish (1230MNRC)
- Gedore Wrenches