Shop All Ratcheting Wrenches
Gedore
Reversible Ratchet Wrench, 24mm
Mfr # 7 UR 24
Zoro # G9055606
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
- Overall Length 325mm
- SAE or Metric Metric
- Wrench Style Reversible Combination
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 UR 24
- Zoro # G9055606
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 325mm |
Size | 24mm |
Details
Finish | Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl) |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Material | Chrome Vanadium Steel |
Item | Reversible Ratchet Wrench,24mm |
Description
Reversible Ratchet Wrench,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX IPS Fitting Saver Kit, Schedule 40 (19020)
- STARRETT Band Saw Blade, 8 ft. 2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-08-02)
- DRILL AMERICA m24x1 Carbon Steel Hex Die (DWTSMH24X1)
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (J5330H)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24)
- DYNAMIC Tools 13mm Reversible Combination Ratcheting Wrench (D076113)
- Gedore Wrenches