Shop All Ratcheting Wrenches
Gedore
Reversible Ratchet Wrench, 22mm
Mfr # 7 UR 22
Zoro # G9055560
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
- Overall Length 292mm
- SAE or Metric Metric
- Wrench Style Reversible Combination
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 UR 22
- Zoro # G9055560
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 292mm |
Size | 22mm |
Details
Finish | Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl) |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Material | Chrome Vanadium Steel |
Item | Reversible Ratchet Wrench,22mm |
Description
Reversible Ratchet Wrench,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 2-9/16" 6 pt SAE Socket, 6 Points (1928)
- RIDGID Chain, Chain, Asm 206 (33670)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X40)
- WESTWARD Gage Block Set, Rectangular, 81 Pc (2YNK8)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/32"-12 Point (JSCV07T)
- EGA MASTER RING RATCHET WRENCH 10 MM 1000 V (73145)
- Gedore Ratcheting Wrenches & Sets