Shop All Ratcheting Wrenches
Gedore
Reversible Ratchet Wrench, 21mm
Mfr # 7 UR 21
Zoro # G9055588
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
- Overall Length 274mm
- SAE or Metric Metric
- Wrench Style Reversible Combination
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 UR 21
- Zoro # G9055588
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 274mm |
Size | 21mm |
Details
Finish | Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl) |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Material | Chrome Vanadium Steel |
Item | Reversible Ratchet Wrench,21mm |
Description
Reversible Ratchet Wrench,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1 in.4 Flutes, TiCN (206-001263)
- WEATHERHEAD Braided Collet, 1555758 (ET525DC-32Z)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8"D (IM2600)
- WESTWARD Plastic Handle Pry Bar, 25 1/4 In L (2AJK4)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- PROTO Ratcheting Wrench, Head Size 3/8 in x #12 (JSCV12)
- TEKTON 10 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26410)
- Gedore Wrenches