Shop All Ratcheting Wrenches
Gedore
Reversible Ratchet Wrench, 19mm
Mfr # 7 UR 19
Zoro # G9055621
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
- Overall Length 250mm
- SAE or Metric Metric
- Wrench Style Reversible Combination
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 UR 19
- Zoro # G9055621
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 250mm |
Size | 19mm |
Details
Finish | Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl) |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Material | Chrome Vanadium Steel |
Item | Reversible Ratchet Wrench,19mm |
Description
Reversible Ratchet Wrench,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- TIBET ALMOND STICK Tibet Almond Stick (8007300001)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- UNIBOR 1in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24132)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Torque Wrench Head, Ratchet, 14x18, 1/2" (7418-02)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- URREA Ratchet Wrench, 3/4" Spl Comb (1224CMR)
- URREA Combination Ratcheting Wrenches (set of 7 pieces) metric. (1200MCM)
- URREA Combination Ratchet Wrench, 13Mm. (1213MCM)
- Gedore Ratcheting Wrenches & Sets