Shop All Ratcheting Wrenches
Gedore
Reversible Ratchet Wrench, 15mm
Mfr # 7 UR 15
Zoro # G9055457
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
- Overall Length 200mm
- SAE or Metric Metric
- Wrench Style Reversible Combination
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 UR 15
- Zoro # G9055457
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 200mm |
Size | 15mm |
Details
Finish | Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl) |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Material | Chrome Vanadium Steel |
Item | Reversible Ratchet Wrench,15mm |
Description
Reversible Ratchet Wrench,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8724)
- HHIP 8-32NC H3 2 Flute Spiral Point Plug Tap (1011-6044)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87152)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7110)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- BETA 1/2” drive reversible swivel ratchet with metal handle (009200894)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 24mm (1224MRC)
- Gedore Ratcheting Wrenches