Shop All Ratcheting Wrenches
Gedore
Reversible Ratchet Wrench, 14mm
Mfr # 7 UR 14
Zoro # G9055490
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
- Overall Length 190mm
- SAE or Metric Metric
- Wrench Style Reversible Combination
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 7 UR 14
- Zoro # G9055490
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 190mm |
Size | 14mm |
Details
Finish | Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl) |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Material | Chrome Vanadium Steel |
Item | Reversible Ratchet Wrench,14mm |
Description
Reversible Ratchet Wrench,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23410)
- M.A. FORD End Mill, 3/16" Dia, 1" Cut, Carbide (13818755)
- MARSHALLTOWN CORNER TROWEL 4""X5"" (CT911)
- DEWALT SDS MAX 12" Bull Point (DWA5850)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- TEKTON 12 x 14 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36412)
- BETA Swivel End Ratchet Comb Wrench, 10mm (001420210)
- Gedore Ratcheting Wrenches & Sets