Shop All Ratcheting Wrenches
Gedore
Reversible Ratchet Wrench, 12mm
Mfr # 7 UR 12
Zoro # G9055475
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
- Overall Length 170mm
- SAE or Metric Metric
- Wrench Style Reversible Combination
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 UR 12
- Zoro # G9055475
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 170mm |
Size | 12mm |
Details
Finish | Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl) |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Material | Chrome Vanadium Steel |
Item | Reversible Ratchet Wrench,12mm |
Description
Reversible Ratchet Wrench,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #9 Carbon Steel Screw Extractor (DEWEZ9)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 7/16 (27161)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- BON TOOL Bon 11-130 Tote Bag, 21" Heavy Duty Canvas (11-130)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- WILLIAMS Williams Box Wrench, 12 pt., 3/4 x 7/8 (7731A)
- HANSON 10" Extended Length Ratcheting Tap Wrench (21210)
- Gedore Ratcheting Wrenches & Sets