Shop All Ratcheting Wrenches
Gedore
Reversible Ratchet Wrench, 10mm
Mfr # 7 UR 10
Zoro # G9055527
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
- Overall Length 160mm
- SAE or Metric Metric
- Wrench Style Reversible Combination
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 UR 10
- Zoro # G9055527
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 160mm |
Size | 10mm |
Details
Finish | Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl) |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Material | Chrome Vanadium Steel |
Item | Reversible Ratchet Wrench,10mm |
Description
Reversible Ratchet Wrench,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Post, QUADRA, QITP50N, 17-32 In Swing (QITP50N)
- MORSE 2-7/8" Bi-Metal Hole Saw (MHSA46C)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41054)
- POWERBUILT 10" Self-Adjusting Pliers (Carded) (941312)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination Metric Wrench Set (9550)
- LANG Offset Ratchet Box Wrench 1/2x9/16, 6 Pt (ROW-1618)
- Gedore Ratcheting Wrenches