Shop All Soft Face & Split Head Hammers
Gedore
Recoilless Hammer, D 60mm
Mfr # 248 F-60
Zoro # G8777531
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 248 F-60
- Zoro # G8777531
- Country of Origin Austria
- Category Soft Face & Split Head Hammers
Details
Item | Recoilless Hammer,D 60mm |
Description
Recoilless Hammer,D 60mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tap Holder, w/Clutch, 5/32" Tap Size, 3" L (AT5508)
- HYDE Scraper Chisel Wall Stiff 3In (02400)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- C.H. HANSON Blue Carpenter Chalk, 72/Box (10396)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- GEDORE Light Metal Hammer, 500 G (21 F-500)
- GEDORE Recoilless Hammer, D 25mm (248 F-25)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- KRAFT TOOL No. 4, Stone Masons Hammer w/16" Wood Ha (BL334)
- ABC HAMMERS 6 lb. Brass Hammer with 32 Wood Handle (ABC6BW)
- BETA Soft Face Hammer, 22mm (013900022)
- Gedore Hammers and Striking Tools