Shop All Dead Blow Hammers
Gedore
Recoilless Hammer, D 45mm
Mfr # 248 H-45
Zoro # G8504647
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 248 H-45
- Zoro # G8504647
- Country of Origin Austria
- Category Dead Blow Hammers
Details
Item | Recoilless Hammer,D 45mm |
Description
Recoilless Hammer,D 45mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPAL 6 In 1 Knife Sharpener (101N)
- APEX TOOL GROUP Bit Holder, Hex, 1/4", Nonmagnetic (CAUGK-15)
- MALCO Siding Removal Tool, 6 1/4 in, Steel (SRT2)
- MILWAUKEE TOOL FASTBACK Hawkbill Folding Knife (48-22-1525)
- GEDORE Recoilless Hammer, D 35mm (248 F-35)
- GEDORE Recoilless Hammer, 50mm (248 ST-50)
- TITAN Dead Blow Hammer, 16 oz. (63116)
- ABC HAMMERS 18 oz. Polyurethane Dead Blow Hammer - Overall Length 10.50" (ABCS1DB)
- HHIP 4 Lb Dead Blow Hammer (7080-0294)
- PROTO Dead Blow Hammer, 28 oz., 13-1/4" (J57-532-TT)
- SATA Dead Blow Hammer 400g (ST92901SC)
- Gedore Hammers and Striking Tools