Shop All Soft Face & Split Head Hammers
Gedore
Recoilless Hammer, D 45mm
Mfr # 248 F-45
Zoro # G8777577
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 248 F-45
- Zoro # G8777577
- Country of Origin Austria
- Category Soft Face & Split Head Hammers
Details
Item | Recoilless Hammer,D 45mm |
Description
Recoilless Hammer,D 45mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 3" Blade W, White (69725)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV34)
- HTI Screwdriver-Style Long Reach Blade Scraper (SCRP-4)
- TOOL 19 Pc Hole Saw Set (TO45433)
- GEDORE Recoilless Hammer, D 25mm (248 F-25)
- GEDORE Light Metal Hammer, 500 G (21 F-500)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- PROTO HAMMER COMPCAST BRASSTIP 24OZ (J24DFBA)
- STAHLWILLE TOOLS Nylon hammer d.50 mm 865 g (70171050)
- KRAFT TOOL Brick Hammer, 24 oz. (BL155)
- Gedore Soft Face & Split Head Hammers