Shop All Soft Face & Split Head Hammers
Gedore
Recoilless Hammer, D 40mm
Mfr # 248 H-40
Zoro # G8777540
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 248 H-40
- Zoro # G8777540
- Country of Origin Austria
- Category Soft Face & Split Head Hammers
Details
Item | Recoilless Hammer,D 40mm |
Description
Recoilless Hammer,D 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band-It 080-J02069 20020 Pok-It Ii Tool (080-J02069)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-46MM)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TL89)
- WESTWARD Combination Wrench, SAE, 7/16in Size (5MW28)
- GEDORE Light Metal Hammer, 500 G (21 F-500)
- GEDORE Recoilless Hammer, D 25mm (248 F-25)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- BETA Soft Face Hammer, 22mm (013900022)
- GRAY TOOLS Gray Tools 2lb. Brass Hammer, Fiberglass Super Grip Handle (BRS2A)
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- Gedore Hammers and Striking Tools