Shop All Dead Blow Hammers
Gedore
Recoilless Hammer, D 35mm
Mfr # 248 F-35
Zoro # G8504732
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 248 F-35
- Zoro # G8504732
- Country of Origin Austria
- Category Dead Blow Hammers
Details
Item | Recoilless Hammer,D 35mm |
Description
Recoilless Hammer,D 35mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-11)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 13 pcs (2650)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (41916)
- GEDORE Recoilless Hammer, 50mm (248 ST-50)
- ALLPAX Dead Blow Hammer, Soft Face, 1-1/2 lb. (AX1201)
- VAUGHAN Dead Blow Hammer, 24 oz., 12" (585-12)
- AMERICAN HAMMER Dead Blow Hammer, 48 oz., 14" (AM3FMEDB)
- HALDER SIMPLEX Supercraft 30 Dead Blow, No-Rebound Hamme (3366.03)
- TEKTON 50 oz. Ball Peen Dead Blow Hammer (HDB50050)
- WIHA Dead Blow Hammer 2.3" Face x 72Oz. (80260)
- Gedore Hammers and Striking Tools